10250T55 - 1LONC-1ECNO Contact Block

Eaton

  • $85.61 (Each)
  • $85.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T55
Manufacturer
Eaton
Manufacturer's Part Number
10250T55
Description
1LONC-1ECNO Contact Block
Eaton 10250T Pushbutton Contact Block, 10250T Series, Special Function Contact Block, 1LONC-1ECNO, Pressure Terminal
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203478 / 00782113203478
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.61 (Each)
Resources
Images
 
 
10250T55 - Video
 
10250T55 - Small Image
 
10250T55 - Large Image
Attachments
 
 
10250T55 - Specification Sheet
Other Links
 
 
10250T55 - Other
 
10250T55 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.3
Depth
1.9
Width
1.9
Descriptions
Description
1LONC-1ECNO CONTACT BLOCK
Product Type
1LONC-1ECNO Contact Block
extra long description
ETN 10250T55 1LONC-1ECNO CONTACT BL
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton contact block, 10250T series, Special Function Contact Block, 1LONC-1ECNO, Pressure terminal
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
10250T55
Brand
Eaton
GTIN
00782113203478
UPC
782113203478
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat