10250T597L - 2P Ill MT Push/Pull FV Order Led Separately W/O Le

Eaton

  • $307.97 (Each)
  • $307.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T597L
Manufacturer
Eaton
Manufacturer's Part Number
10250T597L
Description
2P Ill MT Push/Pull FV Order Led Separately W/O Le
Eaton 30.5 MM Heavy-Duty Watertight/Oiltight Push-Pull Unit, Class I Division 2, Bayonet Base, Illuminated, Led, Full Voltage, 24 Vac/VDC Light Unit, Two-Position, Maintained Push and Pull, 10250T Series
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
782114713280 / 00782114713280
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$307.97 (Each)
Resources
Images
 
 
10250T597L - Video
 
10250T597L - Small Image
 
10250T597L - Large Image
Attachments
 
 
10250T597L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1
Width
1
Length
1
Descriptions
Description
2P ILL MT PUSH/PULL FV ORDER LED SEPARATELY W/O LE
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Product Type
2P Ill MT P-P FV-Led Separly W/O Lens
extra long description
ETN 10250T597L 2P ILL MT P-P FV-LED
Long Description
Eaton 30.5 mm Heavy-Duty Watertight/Oiltight Push-Pull Unit,Class I Division 2,Bayonet base,Illuminated,LED, full voltage,24 Vac/Vdc Light Unit,Two-position,Maintained push and pull,10250T Series
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T597L
GTIN
00782114713280
UPC
782114713280
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.39
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat