10250T5B62 - Push-Pull Ma R

Eaton

  • $161.08 (Each)
  • $161.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T5B62
Manufacturer
Eaton
Manufacturer's Part Number
10250T5B62
Description
Push-Pull Ma R
Operator, Standard Actuator, 10250T Series, Maintained Push and Pull Switch Action, Non-Illuminated, Red, Plastic (Bus) Material, 2.4 X 2.1 X 3.2 In Size, 0.4 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
782113740355 / 00782113740355
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$161.08 (Each)
Resources
Attachments
 
 
10250T5B62 - Specification Sheet
Images
 
 
10250T5B62 - Video
 
10250T5B62 - Large Image
 
10250T5B62 - Small Image
 
10250T5B62 - Large Image
Specifications Sheets
 
 
10250T5B62 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic (Bus)
actuator
Standard
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
2.4 x 2.1 x 3.2 in
Descriptions
Product Type
Operator
Long Description
Operator, Standard Actuator, 10250T Series, Maintained Push and Pull Switch Action, Non-Illuminated, Red, Plastic (Bus) Material, 2.4 x 2.1 x 3.2 in Size, 0.4 lb
Short Description
Operator Standard, Plastic Bus, Red
extra long description
ETN 10250T5B62 PUSH-PULL MA R
Description
PUSH-PULL MA R
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Additional Information
actuator type
Standard
Switch Action
Maintained Push and Pull
Illuminated/Non-Illuminated
Non-Illuminated
Standards Met
UL Listed;CSA Certified;CE Marked
dimensions
2.4000 IN X 2.1000 IN X 3.2000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T5B62
GTIN
00782113740355
UPC
782113740355
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X;12;13
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat