10250T5B621X - Push-Pull Pushbutton Switch

Eaton

  • $247.70 (Each)
  • $247.70 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T5B621X
Manufacturer
Eaton
Manufacturer's Part Number
10250T5B62-1X
Description
Push-Pull Pushbutton Switch
Eaton 30.5 MM Heavy-Duty Watertight/Oiltight Push-Pull Unit, Factory Assembled, Class I Division 2, Standard Actuator (Button), Red, Plastic Bus, 1NO-1NC, Non-Illuminated, Two-Position, Maintained Push and Pull, 40 MM Button, 10250T Series
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
782113806655 / 00782113806655
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$247.70 (Each)
Resources
Images
 
 
10250T5B621X - Video
 
10250T5B621X - Small Image
 
10250T5B621X - Large Image
Attachments
 
 
10250T5B621X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Standard
Dimensions and Weight
Length
2.4
Width
2.1
Size
40 mm
Height
3.2
Descriptions
Product Type
Push-Pull Pushbutton Switch
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T5B62-1X PUSH-PULL PUSHBUT
Description
PUSH-PULL PUSHBUTTON SWITCH
Long Description
Eaton 30.5 mm Heavy-Duty Watertight/Oiltight Push-Pull Unit,Factory Assembled,Class I Division 2,Standard Actuator (button),Red,Plastic Bus,1NO-1NC,Non-illuminated,Two-position,Maintained push and pull,40 mm button,10250T Series
Additional Information
media
Yes
Contact Configuration
1 NO-1 NC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T5B62-1X
GTIN
00782113806655
UPC
782113806655
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat