10250T5B63 - Push-Pull Ma Estop

Eaton

  • $172.35 (Each)
  • $172.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T5B63
Manufacturer
Eaton
Manufacturer's Part Number
10250T5B63
Description
Push-Pull Ma Estop
Eaton 30.5 MM Heavy-Duty Watertight/Oiltight Push-Pull Unit, Class I Division 2, Standard Actuator (Button), Red, Plastic Bus, Non-Illuminated, Emergency Stop, Two-Position, Maintained Push and Pull, 40 MM Button, 10250T Series
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
782113127026 / 00782113127026
Weight per unit
0.279 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.35 (Each)
Resources
Images
 
 
10250T5B63 - Video
 
10250T5B63 - Small Image
 
10250T5B63 - Large Image
 
10250T5B63 - Large Image
 
10250T5B63 - Large Image
Attachments
 
 
10250T5B63 - Specification Sheet
Other Links
 
 
10250T5B63 - Other
 
10250T5B63 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Standard
Dimensions and Weight
Height
2
Width
2.25
Length
3.25
Size
40 mm
Descriptions
extra long description
ETN 10250T5B63 PUSH-PULL MA ESTOP
Product Type
Push-Pull Ma Estop
Description
PUSH-PULL MA ESTOP
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 30.5 mm Heavy-Duty Watertight/Oiltight Push-Pull Unit,Class I Division 2,Standard Actuator (button),Red,Plastic Bus,Non-illuminated,EMERGENCY STOP,Two-position,Maintained push and pull,40 mm button,10250T Series
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
10250T5B63
Brand
Eaton
GTIN
00782113127026
UPC
782113127026
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.279
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat