10250T5J631X - Push-Pull Pushbutton Switch

Eaton

  • $344.65 (Each)
  • $344.65 (Each)

In-Stock: 13 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T5J631X
Manufacturer
Eaton
Manufacturer's Part Number
10250T5J63-1X
Description
Push-Pull Pushbutton Switch
Eaton 10250T Pushbutton, 10250T, 30.5 MM, Heavy-Duty, 65 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Maintained Push and Pull, Standard, Red Actuator, Emergency Stop, 1NO-1NC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
782113948973 / 00782113948973
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$344.65 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
13
Resources
Attachments
 
 
10250T5J631X - Specification Sheet
Images
 
 
10250T5J631X - Video
 
10250T5J631X - Small Image
 
10250T5J631X - Large Image
 
10250T5J631X - Large Image
 
10250T5J631X - Large Image
Other Links
 
 
10250T5J631X - Other
 
10250T5J631X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Standard
Dimensions and Weight
Height
2.5
Length
4
Size
65 mm
Width
3.3
Descriptions
Description
PUSH-PULL PUSHBUTTON SWITCH
Extra Long Description
ETN 10250T5J63-1X PUSH-PULL PUSHBUT
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, 65 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Maintained push and pull, Standard, Red actuator, Emergency stop, 1NO-1NC
Product Type
Push-Pull Pushbutton Switch
Additional Information
Contact Configuration
1 NO-1 NC
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T5J63-1X
GTIN
00782113948973
UPC
782113948973
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
10 View Store
Nashville RDC
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat