10250T7003 - Assy DC Encl W/FL GN PB-S

Eaton

  • $556.77 (Each)
  • $556.77 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
10250T7003
Manufacturer
Eaton
Manufacturer's Part Number
10250T7003
Description
Assy DC Encl W/FL GN PB-S
Eaton 10250T Pushbutton, Class I Division 2, Nema 4, 4X, 12, 13, Nec Class I Division 2, Groups B, C and D, Momentary, Pushbutton, Flush, Green Actuator, Die Cast Enc., Start, 1NO-1NC, One Element
Slang Terms

Categories
Control & Pendant Stations - Control Station Complete Assem
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
782114518298 / 00782114518298
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$556.77 (Each)
Resources
Images
 
 
10250T7003 - Video
 
10250T7003 - Small Image
 
10250T7003 - Large Image
Attachments
 
 
10250T7003 - Specification Sheet
Features
actuator
Pushbutton, flush
Dimensions and Weight
Depth
0.25
Width
3.88
Height
4
Descriptions
Product Type
Assy DC Encl W/FL GN PB-START1NO/1NC C1/
extra long description
ETN 10250T7003 Assy DC Encl w/FL Gn
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton, Class I Division 2, NEMA 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Momentary, Pushbutton, flush, Green actuator, Die cast enc., START, 1NO-1NC, One element
Description
ASSY DC ENCL W/FL GN PB-S
Additional Information
media
Yes
Contact Configuration
1 NO-1 NC
action
Green
Manufacturer Information
Brand
Eaton
Model
Pushbutton
Manufacturers Part Number
10250T7003
GTIN
00782114518298
UPC
782114518298
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels

* All prices subject to change.