10250T706B - Black Flush PB-1NO-1NC-Classi/Div 2

Eaton

  • $252.49 (Each)
  • $252.49 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T706B
Manufacturer
Eaton
Manufacturer's Part Number
10250T706B
Description
Black Flush PB-1NO-1NC-Classi/Div 2
10250T, 30.5 MM, Class I Division 2, Nema 3, 3R, 4, 4X, 12, 13, Nec Class I Division 2, Groups B, C and D, Non-Illuminated, Momentary, Black Actuator, Blank Legend, Flush, 1NO-1NC, Chrome Bezel, Plastic Actuator
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782114504376 / 00782114504376
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$252.49 (Each)
Resources
Attachments
 
 
10250T706B - Specification Sheet
Images
 
 
10250T706B - Video
 
10250T706B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
3.5000
Height
2.0000
Width
2.5000
Descriptions
Description
BLACK FLUSH PB-1NO-1NC-CLASSI/DIV 2
Product Type
Black Flush PB;1NO-1NC;Classi/Div 2
extra long description
ETN 10250T706B Black Flush PB;1NO-1
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
10250T, 30.5 mm, Class I Division 2, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Non-illuminated, Momentary, Black actuator, Blank legend, Flush, 1NO-1NC, Chrome bezel, Plastic actuator
Additional Information
media
Yes
dimensions
3.5000 IN X 2.5000 IN X 2.0000 IN
action
Black
Contact Configuration
1 NO-1 NC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T706B
Model
Pushbutton
GTIN
00782114504376
UPC
782114504376
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
CE Marked
Mounting
FLUSH
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat