10250T706B - Black Flush PB-1NO-1NC-Classi/Div 2

Eaton

  • $270.17 (Each)
  • $270.17 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
10250T706B
Manufacturer
Eaton
Manufacturer's Part Number
10250T706B
Description
Black Flush PB-1NO-1NC-Classi/Div 2
10250T, 30.5 MM, Class I Division 2, Nema 3, 3R, 4, 4X, 12, 13, Nec Class I Division 2, Groups B, C and D, Non-Illuminated, Momentary, Black Actuator, Blank Legend, Flush, 1NO-1NC, Chrome Bezel, Plastic Actuator
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782114504376 / 00782114504376
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$270.17 (Each)
Resources
Images
 
 
10250T706B - Video
 
10250T706B - Small Image
 
10250T706B - Large Image
Attachments
 
 
10250T706B - Specification Sheet
Dimensions and Weight
Height
2
Width
2.5
Depth
3.5
Descriptions
Description
BLACK FLUSH PB-1NO-1NC-CLASSI/DIV 2
Product Type
Black Flush PB;1NO-1NC;Classi/Div 2
extra long description
ETN 10250T706B Black Flush PB;1NO-1
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
10250T, 30.5 mm, Class I Division 2, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Non-illuminated, Momentary, Black actuator, Blank legend, Flush, 1NO-1NC, Chrome bezel, Plastic actuator
Additional Information
media
Yes
Contact Configuration
1 NO-1 NC
action
Black
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T706B
Model
Pushbutton
GTIN
00782114504376
UPC
782114504376
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
CE Marked
Mounting
FLUSH
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T706B.
Jump To:

Cross Referenced

These items are similar to 10250T706B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T706B Eaton 00782114504376
10250T706BG Eaton 00782114505090
800R1TJ Rockwell Automation n/a
800TA2AP Rockwell Automation n/a
9001KR1BH145 Schneider Electric n/a

* All prices subject to change.