10250T706R - Red Flush PB-1NO-1NC-Classi/Div 2

Eaton

  • $296.16 (Each)
  • $296.16 (Each)

In-Stock: 1 available at other locations ( find a store with stock)
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
10250T706R
Manufacturer
Eaton
Manufacturer's Part Number
10250T706R
Description
Red Flush PB-1NO-1NC-Classi/Div 2
Eaton 10250T Pushbutton, 30.5 MM, Heavy-Duty Watertight/Oiltight Hazardous Locations Pushbutton, Class I Division 2, Red, Plastic Actuator, Chrome Bezel, 1NO - 1NC, Non-Illuminated, Flush Mounting, Momentary, 30.5 MM, Flush Pushbutton, 10250T Series
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782114504383 / 00782114504383
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$296.16 (Each)
Stock Availability
Tampa Bay East
0 (Find nearest stock)
Tampa
0
All Stores
1
Resources
Attachments
 
 
10250T706R - Specification Sheet
Images
 
 
10250T706R - Video
 
10250T706R - Small Image
 
10250T706R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
3
Height
2
Size
30.5 MM
Width
2
Descriptions
Description
RED FLUSH PB-1NO-1NC-CLASSI/DIV 2
Extra Long Description
ETN 10250T706R Red Flush PB;1NO-1NC
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton, 30.5 mm, Heavy-Duty Watertight/Oiltight Hazardous Locations Pushbutton,Class I Division 2,Red,Plastic Actuator,Chrome bezel,1NO - 1NC,Non-illuminated,Flush mounting,Momentary,30.5 mm,Flush Pushbutton,10250T Series
Product Type
Red Flush PB;1NO-1NC;Classi/Div 2
Additional Information
Action
Red
Contact Configuration
1 NO-1 NC
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T706R
Model
Pushbutton
GTIN
00782114504383
UPC
782114504383
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Mounting
FLUSH
Standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Tampa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kilgore
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 10250T706R.
Jump To:

Cross Referenced

These items are similar to 10250T706R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T706R Eaton 00782114504383
800TA6AP Rockwell Automation n/a
9001KR1RH145 Schneider Electric n/a

* All prices subject to change.

Begin Live Chat