10250T714R - RD 2POS Push/Pull 1NO/1NC Class I Div 2

Eaton

  • $357.76 (Each)
  • $357.76 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T714R
Manufacturer
Eaton
Manufacturer's Part Number
10250T714R
Description
RD 2POS Push/Pull 1NO/1NC Class I Div 2
10250T, 30.5 MM, Class I Division 2, 40 MM, Nema 3, 3R, 4, 4X, 12, 13, Nec Class I Division 2, Groups B, C and D, Non-Illuminated, Two-Position, Maintained Push and Pull, Standard, Red Actuator, Plastic Bus, 1NO-1NC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782114505328 / 00782114505328
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$357.76 (Each)
Resources
Attachments
 
 
10250T714R - Specification Sheet
Images
 
 
10250T714R - Video
 
10250T714R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Standard
Dimensions and Weight
Depth
1.0000
Height
1.0000
Width
1.0000
Size
40 mm
Descriptions
Description
RD 2POS PUSH/PULL 1NO/1NC CLASS I DIV 2
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Product Type
RD 2POS Push/Pull 1NO/1NC Class I Div 2
extra long description
ETN 10250T714R Rd 2Pos Push/Pull 1N
Long Description
10250T, 30.5 mm, Class I Division 2, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Non-illuminated, Two-position, Maintained push and pull, Standard, Red actuator, Plastic bus, 1NO-1NC
Additional Information
media
Yes
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Contact Configuration
1 NO-1 NC
action
Red
Manufacturer Information
Manufacturers Part Number
10250T714R
Brand
Eaton
Model
Pushbutton
GTIN
00782114505328
UPC
782114505328
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
CSA Certified,UL 508,UL 1604,CE Marked,FDA 3-A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat