10250T722BK - BK KB 2P MT SS-Xo, Ox-Classi/Div 2

Eaton

  • $300.60 (Each)
  • $300.60 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T722BK
Manufacturer
Eaton
Manufacturer's Part Number
10250T722BK
Description
BK KB 2P MT SS-Xo, Ox-Classi/Div 2
Eaton 10250T Pushbutton, 10250T, 30.5 MM, Class I Division 2, Nema 3, 3R, 4, 4X, 12, 13, Nec Class I Division 2, Groups B, C and D, Non-Illuminated, Two-Position, Knob, Black Actuator, 1NO-1NC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782114505953 / 00782114505953
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$300.60 (Each)
Resources
Images
 
 
10250T722BK - Video
 
10250T722BK - Small Image
 
10250T722BK - Large Image
Attachments
 
 
10250T722BK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Knob
Dimensions and Weight
Depth
2.5
Width
2.5
Height
4
Descriptions
Product Type
BK KB 2P MT SS;Xo, Ox;Classi/Div 2
Description
BK KB 2P MT SS-XO,OX-CLASSI/DIV 2
extra long description
ETN 10250T722BK BK Kb 2P Mt SS;XO,O
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton, 10250T, 30.5 mm, Class I Division 2, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Non-illuminated, Two-position, Knob, Black actuator, 1NO-1NC
Additional Information
Contact Configuration
1 NO-1 NC
action
Black
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T722BK
Model
Pushbutton
GTIN
00782114505953
UPC
782114505953
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL 505,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat