10250T79 - LGT Module 24/28V Full Volt

Eaton

  • $161.07 (Each)
  • $161.07 (Each)
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
10250T79
Manufacturer
Eaton
Manufacturer's Part Number
10250T79
Description
LGT Module 24/28V Full Volt
Eaton 10250T, 30.5 MM, Heavy-Duty, 24 Vac/DC, Incandescent, Full Voltage Light Unit
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
782113347653 / 00782113347653
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$161.07 (Each)
Resources
Attachments
 
 
10250T79 - Specification Sheet
Images
 
 
10250T79 - Video
 
10250T79 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
24 Vac/dc
Descriptions
Long Description
Eaton 10250T, 30.5 mm, Heavy-Duty, 24 Vac/dc, Incandescent, full voltage light unit
Product Type
LGT Module 24/28V Full Volt
Description
LGT MODULE 24/28V FULL VOLT
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T79 LGT MODULE 24/28V FULL
Additional Information
dimensions
3.4000 IN X 2.4000 IN X 1.9000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T79
GTIN
00782113347653
UPC
782113347653
Taxonomies, Classifications, and Categories
Type
Pushbutton accessory
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T79.
Jump To:

Cross Referenced

These items are similar to 10250T79 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T79 Eaton 00782113347653
2EM08 WW GRAINGER n/a
3SB14005U Rockwell Automation n/a
9001KM34 Schneider Electric n/a
9001KM35 Schneider Electric 00785901726524
ZB3BW063 Schneider Electric n/a
3SB14002H Siemens n/a
3SB14302H Siemens n/a
PB1T5 Westinghouse n/a
PB1T7 Westinghouse n/a

* All prices subject to change.

Begin Live Chat