10250T97L - PSH/Pul LT FV Order Led Separately

Eaton

  • $157.62 (Each)
  • $157.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T97L
Manufacturer
Eaton
Manufacturer's Part Number
10250T97L
Description
PSH/Pul LT FV Order Led Separately
10250T, 30.5 MM, Heavy-Duty, Nema 3, 3R, 4, 4X, 12, 13, Led, Full Voltage Light Unit, Bayonet Base
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
782114554135 / 00782114554135
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$157.62 (Each)
Resources
Images
 
 
10250T97L - Video
 
10250T97L - Small Image
 
10250T97L - Large Image
 
10250T97L - Large Image
 
10250T97L - Large Image
 
10250T97L - Large Image
Attachments
 
 
10250T97L - Specification Sheet
Other Links
 
 
10250T97L - Other
 
10250T97L - Other
 
10250T97L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PSH/PUL LT FV ORDER LED SEPARATELY
Product Type
PSH/Pul LT FV (Order Led Separately)
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T97L PSH/PUL LT FV (order
Long Description
10250T, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, LED, full voltage light unit, Bayonet base
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T97L
GTIN
00782114554135
UPC
782114554135
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat