10250TA3 - Black Flexible Boot For PB

Eaton

  • $60.21 (Each)
  • $60.21 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250TA3
Manufacturer
Eaton
Manufacturer's Part Number
10250TA3
Description
Black Flexible Boot For PB
Eaton 10250T Pushbutton Boot, 10250T Series, Boots
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113204505 / 00782113204505
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.21 (Each)
Resources
Images
 
 
10250TA3 - Video
 
10250TA3 - Small Image
 
10250TA3 - Large Image
Attachments
 
 
10250TA3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
2
Width
2
Height
2.3
Descriptions
Long Description
Eaton 10250T pushbutton boot, 10250T series, Boots
Description
BLACK FLEXIBLE BOOT FOR PB
Product Type
Black Flexible Boot For PB
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TA3 BLACK FLEXIBLE BOOT FO
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
10250TA3
Brand
EATON CUTLER-HAMMER
GTIN
00782113204505
UPC
782113204505
Taxonomies, Classifications, and Categories
Type
Pushbutton accessory
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat