10250TA38 - Padlock Hasp or Flip Up Guard

Eaton

  • $86.52 (Each)
  • $86.52 (Each)
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
10250TA38
Manufacturer
Eaton
Manufacturer's Part Number
10250TA38
Description
Padlock Hasp or Flip Up Guard
Eaton 10250T Pushbutton Padlock Hasp/Flip Up Guard, 10250T Series, Padlock Hasp or Flip Up Guard, Padlock Accessory
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113294582 / 00782113294582
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.52 (Each)
Resources
Images
 
 
10250TA38 - Video
 
10250TA38 - Small Image
 
10250TA38 - Large Image
Attachments
 
 
10250TA38 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.2
Height
2.1
Depth
1.2
Descriptions
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Product Type
Padlock Hasp or Flip Up Guard
extra long description
ETN 10250TA38 PADLOCK HASP OR FLIP
Description
PADLOCK HASP OR FLIP UP GUARD
Long Description
Eaton 10250T pushbutton padlock hasp/flip up guard, 10250T series, Padlock Hasp or Flip Up Guard, Padlock accessory
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TA38
GTIN
00782113294582
UPC
782113294582
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TA38.
Jump To:

Cross Referenced

These items are similar to 10250TA38 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LOAFC c3controls n/a
10250TA38 Eaton 00782113294582
10250TTA11 Eaton n/a
800TN330 FURNAS n/a
AALS FURNAS n/a
CR104PXG16 GENERAL ELECTRIC 00783166289822
5B541 WW GRAINGER n/a
800HN140 Rockwell Automation n/a
800TN163 Rockwell Automation n/a
800TN316L Rockwell Automation n/a
800TNX446 Rockwell Automation n/a
9001K7 Schneider Electric 00785901320371
PB1PM Westinghouse n/a
PB1PN Westinghouse n/a

* All prices subject to change.

Begin Live Chat