10250TA48 - Flush PB Boot Red

Eaton

  • $48.02 (Each)
  • $48.02 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250TA48
Manufacturer
Eaton
Manufacturer's Part Number
10250TA48
Description
Flush PB Boot Red
Eaton 10250T Pushbutton Boot, 10250T Series, Flush Boot, Red
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113949901 / 00782113949901
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.02 (Each)
Resources
Images
 
 
10250TA48 - Video
 
10250TA48 - Small Image
 
10250TA48 - Large Image
 
10250TA48 - Large Image
 
10250TA48 - Large Image
Attachments
 
 
10250TA48 - Specification Sheet
Other Links
 
 
10250TA48 - Other
 
10250TA48 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
2
Height
2
Width
2
Descriptions
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TA48 FLUSH PB BOOT RED
Product Type
Flush PB Boot Red
Description
FLUSH PB BOOT RED
Long Description
Eaton 10250T pushbutton boot, 10250T series, Flush Boot, red
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TA48
GTIN
00782113949901
UPC
782113949901
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat