10250TA49 - Flush PB Boot Green

Eaton

  • $48.02 (Each)
  • $48.02 (Each)
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
10250TA49
Manufacturer
Eaton
Manufacturer's Part Number
10250TA49
Description
Flush PB Boot Green
Eaton 10250T Pushbutton Boot, 10250T Series, Flush Boot, Green
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113949918 / 00782113949918
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.02 (Each)
Resources
Images
 
 
10250TA49 - Video
 
10250TA49 - Small Image
 
10250TA49 - Large Image
Attachments
 
 
10250TA49 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
2
Height
2
Width
2
Descriptions
Long Description
Eaton 10250T pushbutton boot, 10250T series, Flush Boot, green
extra long description
ETN 10250TA49 FLUSH PB BOOT GREEN
Product Type
Flush PB Boot Green
Description
FLUSH PB BOOT GREEN
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Additional Information
dimensions
2.7500 IN X 2.0000 IN X 2.0000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TA49
GTIN
00782113949918
UPC
782113949918
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat