10250TA56 - JMB MSHD Shroud

Eaton

  • $149.84 (Each)
  • $149.84 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250TA56
Manufacturer
Eaton
Manufacturer's Part Number
10250TA56
Description
JMB MSHD Shroud
Eaton 10250T Pushbutton Shroud, 10250T, Shroud, 30.5 MM, Heavy-Duty, Used With Jumbo Mushroom Head Operator
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113284040 / 00782113284040
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.84 (Each)
Resources
Images
 
 
10250TA56 - Video
 
10250TA56 - Small Image
 
10250TA56 - Large Image
 
10250TA56 - Large Image
 
10250TA56 - Large Image
Attachments
 
 
10250TA56 - Specification Sheet
Other Links
 
 
10250TA56 - Other
 
10250TA56 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
JMB MSHD SHROUD
Product Type
JMB MSHD Shroud
extra long description
ETN 10250TA56 JMB MSHD SHROUD
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton shroud, 10250T, Shroud, 30.5 mm, Heavy-Duty, Used with Jumbo mushroom head operator
Additional Information
media
Yes
dimensions
X X 1.6500 IN
Manufacturer Information
Manufacturers Part Number
10250TA56
Brand
Eaton
GTIN
00782113284040
UPC
782113284040
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.65
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat