10250TA72 - Ma PB Flush G and Long R

Eaton

  • $274.48 (Each)
  • $274.48 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250TA72
Manufacturer
Eaton
Manufacturer's Part Number
10250TA72
Description
Ma PB Flush G and Long R
Eaton 10250T Pushbutton Operator, 10250T Series, Heavy-Duty Pushbutton Operator, Mechanically Interlocked, Extended, Green, Red, Plastic, Chrome, Non-Illuminated, Flush Mount, Maintained, Nema 3, 3R, 4, 4X, 12, 13
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
782113647319 / 00782113647319
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$274.48 (Each)
Resources
Images
 
 
10250TA72 - Video
 
10250TA72 - Small Image
 
10250TA72 - Large Image
Attachments
 
 
10250TA72 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
3.5
Width
3.5
Height
4.5
Descriptions
Product Type
Ma PB Flush G and Long R
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
MA PB FLUSH G AND LONG R
extra long description
ETN 10250TA72 MA PB FLUSH G AND LON
Long Description
Eaton 10250T pushbutton operator, 10250T series, Heavy-Duty Pushbutton Operator, Mechanically interlocked, extended, Green, red, Plastic, Chrome, Non-illuminated, Flush mount, Maintained, NEMA 3, 3R, 4, 4X, 12, 13
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250TA72
GTIN
00782113647319
UPC
782113647319
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
Pushbutton accessory
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Mounting
FLUSH
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat