10250TB61 - Button G

Eaton

  • $24.05 (Each)
  • $24.05 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250TB61
Manufacturer
Eaton
Manufacturer's Part Number
10250TB61
Description
Button G
Eaton 10250T Pushbutton Button, 10250T Series, Non-Illuminated Push-Pull Operator Button, Green Actuator, Legend: Blank Legend, Standard (40 MM)
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113309002 / 00782113309002
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.05 (Each)
Resources
Attachments
 
 
10250TB61 - Specification Sheet
Images
 
 
10250TB61 - Video
 
10250TB61 - Small Image
 
10250TB61 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Standard 40 mm
Descriptions
Product Type
Button G
Description
BUTTON G
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TB61 BUTTON G
Long Description
Eaton 10250T pushbutton button, 10250T series, Non-illuminated Push-Pull Operator Button, Green actuator, Legend: Blank legend, Standard (40 mm)
Additional Information
media
Yes
dimensions
1.6000 IN X 1.6000 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250TB61
GTIN
00782113309002
UPC
782113309002
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat