10250TB64 - Button B

Eaton

  • $26.37 (Each)
  • $26.37 (Each)

In-Stock: 4 available at other locations ( find a store with stock)
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
10250TB64
Manufacturer
Eaton
Manufacturer's Part Number
10250TB64
Description
Button B
Eaton 10250T Pushbutton Operator Button, 10250T Series, Non-Illuminated Push-Pull Operator Button, Blue Actuator, Legend: Blank Legend, Standard (40 MM)
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113651675 / 00782113651675
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.37 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
10250TB64 - Video
 
10250TB64 - Small Image
 
10250TB64 - Large Image
Attachments
 
 
10250TB64 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1.6
Height
0.5
Size
Standard 40 mm
Width
1.6
Descriptions
Description
BUTTON B
Extra Long Description
ETN 10250TB64 BUTTON B
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton operator button, 10250T series, Non-illuminated Push-Pull Operator Button, Blue actuator, Legend: Blank legend, Standard (40 mm)
Product Type
Button B
Additional Information
Media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TB64
GTIN
00782113651675
UPC
782113651675
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Power DistributionCommercial / Institutional Buildings / Structures - Critical PowerUtilityInd Facilities & Factories - Facility: Critical PowerStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat