10250TBG - Break Glass Pushbutton Station

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250TBG
Manufacturer
Eaton
Manufacturer's Part Number
10250TBG
Description
Break Glass Pushbutton Station
Eaton 10250T Pushbutton Break Glass Operator, 10250T Series, Break Glass Operator With Hammer and 5 Glass Discs
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Accessories Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113401744 / 00782113401744
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
10250TBG - Video
 
10250TBG - Small Image
 
10250TBG - Large Image
 
10250TBG - Large Image
 
10250TBG - Large Image
Attachments
 
 
10250TBG - Specification Sheet
Other Links
 
 
10250TBG - Other
 
10250TBG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
2.2
Width
2.2
Height
4.7
Descriptions
Product Type
Break Glass Pushbutton Station
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
BREAK GLASS PUSHBUTTON STATION
extra long description
ETN 10250TBG BREAK GLASS PUSHBUTTON
Long Description
Eaton 10250T pushbutton break glass operator, 10250T series, Break Glass Operator with Hammer and 5 Glass Discs
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250TBG
GTIN
00782113401744
UPC
782113401744
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat