10250TC19N - Plastic Lens A

Eaton

  • $18.54 (Each)
  • $18.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250TC19N
Manufacturer
Eaton
Manufacturer's Part Number
10250TC19N
Description
Plastic Lens A
Eaton 10250T Pushbutton Lens, 10250T Series, Indicating Light and Master Test Pushbutton Lens, Amber Actuator, Plastic, Legend: Blank Legend
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
782113148038 / 00782113148038
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.54 (Each)
Resources
Images
 
 
10250TC19N - Video
 
10250TC19N - Small Image
 
10250TC19N - Large Image
Attachments
 
 
10250TC19N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PLASTIC LENS A
Product Type
Plastic Lens A
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TC19N PLASTIC LENS A
Long Description
Eaton 10250T pushbutton lens, 10250T series, Indicating Light and Master Test Pushbutton Lens, Amber actuator, Plastic, Legend: Blank legend
Additional Information
media
Yes
dimensions
1.2000 IN X 1.2000 IN X 0.8000 IN
Legend
Blank
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TC19N
GTIN
00782113148038
UPC
782113148038
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat