10250TC19N - Plastic Lens A

Eaton

  • $18.54 (Each)
  • $18.54 (Each)
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
10250TC19N
Manufacturer
Eaton
Manufacturer's Part Number
10250TC19N
Description
Plastic Lens A
Eaton 10250T Pushbutton Lens, 10250T Series, Indicating Light and Master Test Pushbutton Lens, Amber Actuator, Plastic, Legend: Blank Legend
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
782113148038 / 00782113148038
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.54 (Each)
Resources
Attachments
 
 
10250TC19N - Specification Sheet
Images
 
 
10250TC19N - Video
 
10250TC19N - Large Image
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
PLASTIC LENS A
Product Type
Plastic Lens A
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TC19N PLASTIC LENS A
Long Description
Eaton 10250T pushbutton lens, 10250T series, Indicating Light and Master Test Pushbutton Lens, Amber actuator, Plastic, Legend: Blank legend
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TC19N
GTIN
00782113148038
UPC
782113148038
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.01
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TC19N.
Jump To:

Cross Referenced

These items are similar to 10250TC19N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLLAM c3controls n/a
10250TC19N Eaton 00782113148038
E34H9 Eaton 00782113702957
OT3L1 Eaton n/a
52RA4P9 FURNAS n/a
CR104PXL01M GENERAL ELECTRIC 00783166290040
CR104PXL07M GENERAL ELECTRIC 00783166290347
5B579 WW GRAINGER n/a
40431007 REESE n/a
800TN26A Rockwell Automation n/a
9001A31 Schneider Electric 00785901056133
3SB19101JD Siemens n/a
800EKB34C2 Siemens n/a
52RA5PA Westinghouse n/a
OT3P4 Westinghouse n/a
OT4 Westinghouse n/a
PB1VPA Westinghouse n/a
PB1XPA Westinghouse n/a

* All prices subject to change.

Begin Live Chat