10250TC21 - Plastic Lens Button R

Eaton

  • $17.33 (Each)
  • $17.33 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250TC21
Manufacturer
Eaton
Manufacturer's Part Number
10250TC21
Description
Plastic Lens Button R
Eaton 10250T Pushbutton Lens, 10250T Series, Prestest Pushbutton Lens, Red Actuator, Plastic, Legend: Blank Legend
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203744 / 00782113203744
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.33 (Each)
Resources
Images
 
 
10250TC21 - Video
 
10250TC21 - Small Image
 
10250TC21 - Large Image
Attachments
 
 
10250TC21 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PLASTIC LENS BUTTON R
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Product Type
Red Lens For Push to Test Operator
extra long description
ETN 10250TC21 Red lens for push to
Long Description
Eaton 10250T pushbutton lens, 10250T series, PresTest Pushbutton Lens, Red actuator, Plastic, Legend: Blank legend
Additional Information
media
Yes
dimensions
1.0000 IN X 1.0000 IN X 0.8000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TC21
GTIN
00782113203744
UPC
782113203744
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat