10250TC22 - Plastic Lens Button G

Eaton

  • $18.54 (Each)
  • $18.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250TC22
Manufacturer
Eaton
Manufacturer's Part Number
10250TC22
Description
Plastic Lens Button G
Lens, 10250T Series, Blank Legend, Plastic (Bus) Material, Green (Actuator), 0.9 X 0.9 X 0.8 In Size, 0.01 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203751 / 00782113203751
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.54 (Each)
Resources
Images
 
 
10250TC22 - Video
 
10250TC22 - Small Image
 
10250TC22 - Large Image
 
10250TC22 - Large Image
 
10250TC22 - Large Image
Specifications Sheets
 
 
10250TC22 - Specification Sheet
Attachments
 
 
10250TC22 - Specification Sheet
Other Links
 
 
10250TC22 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic (Bus)
Material, Color, and Finish
Color
Green (Actuator)
Dimensions and Weight
Size
0.9 x 0.9 x 0.8 in
Height
0.8
Depth
0.9
Width
0.9
Descriptions
Product Type
Lens
Long Description
Lens, 10250T Series, Blank Legend, Plastic (Bus) Material, Green (Actuator), 0.9 x 0.9 x 0.8 in Size, 0.01 lb
Short Description
Lens, 10250T Series, Plastic Bus, Green, 1.2 x 1.2 x 0.8 in Size
Description
PLASTIC LENS BUTTON G
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TC22 PLASTIC LENS BUTTON G
Additional Information
Legend
Blank
for use with
Pushbutton;Prestest
Standards Met
UL Listed;CSA Certified;CE Marked
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TC22
GTIN
00782113203751
UPC
782113203751
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat