10250TC23 - Plastic Lens Button Y

Eaton

  • $19.37 (Each)
  • $19.37 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
10250TC23
Manufacturer
Eaton
Manufacturer's Part Number
10250TC23
Description
Plastic Lens Button Y
Eaton 10250T Pushbutton Lens, 10250T Series, Prestest Pushbutton Lens, Yellow Actuator, Plastic, Legend: Blank Legend
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203768 / 00782113203768
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.37 (Each)
Resources
Images
 
 
10250TC23 - Video
 
10250TC23 - Small Image
 
10250TC23 - Large Image
 
10250TC23 - Large Image
 
10250TC23 - Large Image
Attachments
 
 
10250TC23 - Specification Sheet
Other Links
 
 
10250TC23 - Other
 
10250TC23 - Other
Dimensions and Weight
Height
0.7
Depth
0.8
Width
0.8
Descriptions
Product Type
Plastic Lens Button Y
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TC23 PLASTIC LENS BUTTON Y
Description
PLASTIC LENS BUTTON Y
Long Description
Eaton 10250T pushbutton lens, 10250T series, PresTest Pushbutton Lens, Yellow actuator, Plastic, Legend: Blank legend
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TC23
GTIN
00782113203768
UPC
782113203768
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
You must have an account to view stock levels
There were no add-on items found for 10250TC23.

* All prices subject to change.