10250TC23 - Plastic Lens Button Y

Eaton

  • $19.37 (Each)
  • $19.37 (Each)
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
10250TC23
Manufacturer
Eaton
Manufacturer's Part Number
10250TC23
Description
Plastic Lens Button Y
Eaton 10250T Pushbutton Lens, 10250T Series, Prestest Pushbutton Lens, Yellow Actuator, Plastic, Legend: Blank Legend
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203768 / 00782113203768
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.37 (Each)
Resources
Images
 
 
10250TC23 - Video
 
10250TC23 - Small Image
 
10250TC23 - Large Image
 
10250TC23 - Large Image
 
10250TC23 - Large Image
Attachments
 
 
10250TC23 - Specification Sheet
Other Links
 
 
10250TC23 - Other
 
10250TC23 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.7
Depth
0.8
Width
0.8
Descriptions
Product Type
Plastic Lens Button Y
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TC23 PLASTIC LENS BUTTON Y
Long Description
Eaton 10250T pushbutton lens, 10250T series, PresTest Pushbutton Lens, Yellow actuator, Plastic, Legend: Blank legend
Description
PLASTIC LENS BUTTON Y
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TC23
GTIN
00782113203768
UPC
782113203768
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TC23.
Jump To:

Cross Referenced

These items are similar to 10250TC23 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TC23 Eaton 00782113203768
AHX078Y FUJI ELECTRIC n/a
ALN06LU-Y Idec n/a
1776711 Eaton n/a
E34H4 Eaton 00782113702926
CR104PXL01E GENERAL ELECTRIC 00783166290019
CR104PXL05E GENERAL ELECTRIC 00783166290170
CR104PXL07E GENERAL ELECTRIC 00783166290316
5B435 WW GRAINGER n/a
40431004 REESE n/a
9001Y31 Schneider Electric 00785901056072
PB1VBY Westinghouse n/a
PB1XPY Westinghouse n/a
CR104XM05E GENERAL ELECTRIC n/a
5B433 WW GRAINGER n/a
PTHZ15 Honeywell n/a
9001Y7 Schneider Electric 00785901857822
PB1XBY Westinghouse n/a
PB1XCY Westinghouse n/a

* All prices subject to change.

Begin Live Chat