10250TC26 - Plastic Lens Button W

Eaton

  • $22.51 (Each)
  • $22.51 (Each)
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
10250TC26
Manufacturer
Eaton
Manufacturer's Part Number
10250TC26
Description
Plastic Lens Button W
Eaton 10250T Pushbutton Lens, 10250T Series, Prestest Pushbutton Lens, White Actuator, Plastic, Legend: Blank Legend
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203782 / 00782113203782
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.51 (Each)
Resources
Attachments
 
 
10250TC26 - Specification Sheet
Images
 
 
10250TC26 - Video
 
10250TC26 - Large Image
 
10250TC26 - Large Image
 
10250TC26 - Large Image
Other Links
 
 
10250TC26 - Other
 
10250TC26 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.8
Depth
0.9
Width
0.9
Descriptions
Product Type
Plastic Lens Button W
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
PLASTIC LENS BUTTON W
extra long description
ETN 10250TC26 PLASTIC LENS BUTTON W
Long Description
Eaton 10250T pushbutton lens, 10250T series, PresTest Pushbutton Lens, White actuator, Plastic, Legend: Blank legend
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TC26
GTIN
00782113203782
UPC
782113203782
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TC26.
Jump To:

Cross Referenced

These items are similar to 10250TC26 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TC26 Eaton 00782113203782
CR104PXL05W GENERAL ELECTRIC 00783166290224
800TN44 Rockwell Automation 66207357416
9001W7 Schneider Electric 78590185781

* All prices subject to change.

Begin Live Chat