10250TC2N - Plastic Lens G

Eaton

  • $15.89 (Each)
  • $15.89 (Each)

In-Stock: 144 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250TC2N
Manufacturer
Eaton
Manufacturer's Part Number
10250TC2N
Description
Plastic Lens G
Eaton 10250T Pushbutton Lens, 10250T Series, Indicating Light and Master Test Pushbutton Lens, Green Actuator, Plastic, Legend: Blank Legend
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Push Button, Pilot Light, Selector Switch Accessories
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
782113148090 / 00782113148090
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.89 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
144
Resources
Images
 
 
10250TC2N - Video
 
10250TC2N - Small Image
 
10250TC2N - Large Image
 
10250TC2N - Large Image
Specifications Sheets
 
 
10250TC2N - Specification Sheet
Attachments
 
 
10250TC2N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton 10250T pushbutton lens, 10250T series, Indicating Light and Master Test Pushbutton Lens, Green actuator, Plastic, Legend: Blank legend
Description
PLASTIC LENS G
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TC2N PLASTIC LENS G
Product Type
Plastic Lens G
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
10250TC2N
Brand
Eaton
GTIN
00782113148090
UPC
782113148090
Packaging
Weight per each
0.01
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat