10250TD2 - Pushbutton Adapter For 10250T1H For Class I Div 2

Eaton

  • $20.88 (Each)
  • $20.88 (Each)
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
10250TD2
Manufacturer
Eaton
Manufacturer's Part Number
10250TD2
Description
Pushbutton Adapter For 10250T1H For Class I Div 2
Eaton 10250T Pushbutton Mounting Adapter, 10250T Series, Mounting Adapter, 1NO-1NC, Automation and Logic Control Equipment, 30.5 MM
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782114397350 / 00782114397350
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.88 (Each)
Resources
Attachments
 
 
10250TD2 - Specification Sheet
Images
 
 
10250TD2 - Video
 
10250TD2 - Large Image
 
10250TD2 - Large Image
 
10250TD2 - Large Image
Other Links
 
 
10250TD2 - Other
 
10250TD2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
2.5
Width
2.5
Height
3.5
Descriptions
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
PUSHBUTTON ADAPTER FOR 10250T1H FOR CLASS I DIV 2
Long Description
Eaton 10250T pushbutton mounting adapter, 10250T series, Mounting Adapter, 1NO-1NC, Automation And Logic Control Equipment, 30.5 mm
Product Type
PB Adapter - 10250T1H - Class I Div 2
extra long description
ETN 10250TD2 PB ADAPTER - 10250T1H
Additional Information
dimensions
2.5000 IN X 2.5000 IN X 3.5000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TD2
GTIN
00782114397350
UPC
782114397350
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat