10250TD21H - Class I Div 2 PB Adapter W/ 1NO/1NC

Eaton

  • $223.44 (Each)
  • $223.44 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250TD21H
Manufacturer
Eaton
Manufacturer's Part Number
10250TD21H
Description
Class I Div 2 PB Adapter W/ 1NO/1NC
Eaton 10250T Pushbutton Mounting Adapter, 10250T Series, Mounting Adapter, Momentary/Break Before Make, 1NO-1NC, Operator, 30 MM
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782114505250 / 00782114505250
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$223.44 (Each)
Resources
Images
 
 
10250TD21H - Video
 
10250TD21H - Small Image
 
10250TD21H - Large Image
 
10250TD21H - Large Image
 
10250TD21H - Large Image
Attachments
 
 
10250TD21H - Specification Sheet
Other Links
 
 
10250TD21H - Other
 
10250TD21H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.75
Depth
2.75
Height
1.75
Descriptions
extra long description
ETN 10250TD21H Class I Div 2 PB Ada
Product Type
Class I Div 2 PB Adapter W/ 1NO/1NC
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
CLASS I DIV 2 PB ADAPTER W/ 1NO/1NC
Long Description
Eaton 10250T pushbutton mounting adapter, 10250T series, Mounting Adapter, Momentary/Break Before Make, 1NO-1NC, Operator, 30 mm
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
10250TD21H
Brand
Eaton
Model
Pushbutton accessory
GTIN
00782114505250
UPC
782114505250
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat