10250TL36 - LGD PLT JMB BK Blank

Eaton

  • $12.51 (Each)
  • $12.51 (Each)

  • $125.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250TL36
Manufacturer
Eaton
Manufacturer's Part Number
10250TL36
Description
LGD PLT JMB BK Blank
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square Legend Plates, Black, Legend: Blank Legend, White Lettering
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113124728 / 00782113124728
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.51 (Each)
Standard Packaging
$125.10 (Per 10)
Resources
Images
 
 
10250TL36 - Video
 
10250TL36 - Small Image
 
10250TL36 - Large Image
Attachments
 
 
10250TL36 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.1
Depth
2.2
Width
2.2
Size
Square
Descriptions
Product Type
LGD PLT JMB BK Blank
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TL36 LGD PLT JMB BK BLANK
Description
LGD PLT JMB BK BLANK
Special Features
Used with 10250T Series, All Operator Types
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, Square Legend Plates, Black, Legend: Blank legend, White lettering
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TL36
GTIN
00782113124728
UPC
782113124728
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat