10250TLB - Sel SW LVR BK

Eaton

  • $24.05 (Each)
  • $24.05 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
10250TLB
Manufacturer
Eaton
Manufacturer's Part Number
10250TLB
Description
Sel SW LVR BK
Select Switch, 10250T Series, Blank Legend, Non-Illuminated, Black (Actuator), 1.6 X 1 X 0.5 In Size, 0.02 LB
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113204246 / 00782113204246
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.05 (Each)
Resources
Images
 
 
10250TLB - Video
 
10250TLB - Small Image
 
10250TLB - Large Image
 
10250TLB - Large Image
Specifications Sheets
 
 
10250TLB - Specification Sheet
Attachments
 
 
10250TLB - Specification Sheet
Material, Color, and Finish
Color
Black (Actuator)
Dimensions and Weight
Size
1.6 x 1 x 0.5 in
Height
0.5
Depth
1
Width
1
Descriptions
Product Type
Select Switch
Long Description
Select Switch, 10250T Series, Blank Legend, Non-Illuminated, Black (Actuator), 1.6 x 1 x 0.5 in Size, 0.02 lb
Short Description
Select Switch, 10250T Series, Lever, Black
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TLB SEL SW LVR BK
Description
SEL SW LVR BK
Additional Information
media
Yes
Legend
Blank
Illuminated/Non-Illuminated
Non-Illuminated
for use with
Selector Switch
Standards Met
UL Listed;CSA Certified;CE Marked
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TLB
GTIN
00782113204246
UPC
782113204246
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified,CE Marked
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TLB.
Jump To:

Cross Referenced

These items are similar to 10250TLB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TLB Eaton 00782113204246
E34A1 Eaton 00782113702025
E34L1 Eaton 00782113703183
AYLD3L-R Idec n/a
BR11L RUNDEL n/a
CR2940U200BM GENERAL ELECTRIC n/a
5B573 WW GRAINGER n/a
PTSZ72 Honeywell n/a
ASDHHLB Idec n/a
9001B17 Schneider Electric n/a
9001B25 Schneider Electric 00785901237020
PB1XNH Westinghouse n/a
There were no add-on items found for 10250TLB.

* All prices subject to change.