10250TM37 - LGD PLT 1/2RND Red Blank

Eaton

  • $12.51 (Each)
  • $12.51 (Each)

  • $125.10 (Per 10)
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
10250TM37
Manufacturer
Eaton
Manufacturer's Part Number
10250TM37
Description
LGD PLT 1/2RND Red Blank
Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Red, Legend: Blank Legend, White
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203690 / 00782113203690
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.51 (Each)
Standard Packaging
$125.10 (Per 10)
Resources
Images
 
 
10250TM37 - Video
 
10250TM37 - Small Image
 
10250TM37 - Small Image
 
10250TM37 - Large Image
Attachments
 
 
10250TM37 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.1
Size
1/2 round
Depth
1.6
Width
1.6
Descriptions
Description
LGD PLT 1/2RND RED BLANK
Product Type
LGD PLT 1/2RND Red Blank
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, 1/2 Round Legend Plate, Red, Legend: Blank legend, White
Special Features
Used with 10250T Series, Pushbutton Operators and Indicating Lights
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TM37 LGD PLT 1/2RND RED BL
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TM37
GTIN
00782113203690
UPC
782113203690
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TM37.
Jump To:

Cross Referenced

These items are similar to 10250TM37 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250 TSP77 Eaton n/a
10250TM37 Eaton 00782113203690
10250TSP77 Eaton 00782113328928
CR104PXN1R GENERAL ELECTRIC 00783166291474
2EM30 WW GRAINGER n/a
09013 REESE n/a
9013 REESE n/a
800TX621 Rockwell Automation n/a
9001KN200R Schneider Electric 00785901915027
P30NPSBR Siemens n/a

* All prices subject to change.

Begin Live Chat