10250TM49 - LGD PLT 1/2RND Auto Off Hand

Eaton

  • $12.51 (Each)
  • $12.51 (Each)
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
10250TM49
Manufacturer
Eaton
Manufacturer's Part Number
10250TM49
Description
LGD PLT 1/2RND Auto Off Hand
Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Auto/Off/Hand, 1/8 In High, White Letters
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113224473 / 00782113224473
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.51 (Each)
Resources
Images
 
 
10250TM49 - Video
 
10250TM49 - Small Image
 
10250TM49 - Large Image
Attachments
 
 
10250TM49 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.1
Size
1/2 round
Depth
1.6
Width
1.6
Descriptions
Description
LGD PLT 1/2RND AUTO OFF HAND
Product Type
LGD PLT 1/2RND Auto Off Hand
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, 1/2 Round Legend Plate, Black, Legend: AUTO/OFF/HAND, 1/8 In high, White letters
Special Features
Used with 10250T Series, Selector Switch and Roto-Push Operators
extra long description
ETN 10250TM49 LGD PLT 1/2RND AUTO O
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TM49
GTIN
00782113224473
UPC
782113224473
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TM49.
Jump To:

Cross Referenced

These items are similar to 10250TM49 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TM49 Eaton 00782113224473
10250TS49 Eaton 00782113360683
CR104PXN1BP083 GENERAL ELECTRIC 00783166291429
2EM50 WW GRAINGER n/a
800TX501 Rockwell Automation n/a
9001KN258 Schneider Electric 00785901916208
187P046H01 Westinghouse n/a

* All prices subject to change.

Begin Live Chat