10250TS13 - LGD PLT SQ Estop

Eaton

  • $12.51 (Each)
  • $12.51 (Each)
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
10250TS13
Manufacturer
Eaton
Manufacturer's Part Number
10250TS13
Description
LGD PLT SQ Estop
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square Legend Plate, Red, Legend: E-Stop, 3/16 In High, White Letters
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113360331 / 00782113360331
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.51 (Each)
Resources
Attachments
 
 
10250TS13 - Specification Sheet
Images
 
 
10250TS13 - Video
 
10250TS13 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.1
Depth
1.7
Width
1.7
Size
Square
Descriptions
extra long description
ETN 10250TS13 LGD PLT SQ ESTOP
Product Type
LGD PLT SQ Estop
Description
LGD PLT SQ ESTOP
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, Square Legend Plate, Red, Legend: E-STOP, 3/16 In high, White letters
Special Features
Used with 10250T Series, Pushbutton Operators and Indicating Lights
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
10250TS13
Brand
Eaton
GTIN
00782113360331
UPC
782113360331
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TS13.
Jump To:

Cross Referenced

These items are similar to 10250TS13 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TS13 Eaton 00782113360331
52NL16R FURNAS n/a
CR104PXN1RP009 GENERAL ELECTRIC 00783166291528
CR104PXN2BP009 GENERAL ELECTRIC n/a
2EM57 WW GRAINGER n/a
9001KN305 Schneider Electric 00785901916321

* All prices subject to change.

Begin Live Chat