10250TS15 - LGD PLT SQ FWD

Eaton

  • $11.85 (Each)
  • $11.85 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
10250TS15
Manufacturer
Eaton
Manufacturer's Part Number
10250TS15
Description
LGD PLT SQ FWD
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square Legend Plate, Black, Legend: Forward, 3/16 In High, White Letters
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113360348 / 00782113360348
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.85 (Each)
Resources
Images
 
 
10250TS15 - Video
 
10250TS15 - Small Image
 
10250TS15 - Large Image
Attachments
 
 
10250TS15 - Specification Sheet
Dimensions and Weight
Depth
1.7
Height
0.1
Width
1.7
Size
Square
Descriptions
Description
LGD PLT SQ FWD
Product Type
LGD PLT SQ FWD
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TS15 LGD PLT SQ FWD
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, Square Legend Plate, Black, Legend: FORWARD, 3/16 In high, White letters
Special Features
Used with 10250T Series, Pushbutton Operators and Indicating Lights
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
10250TS15
GTIN
00782113360348
UPC
782113360348
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TS15.
Jump To:

Cross Referenced

These items are similar to 10250TS15 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TS15 Eaton 00782113360348
E34SP15 Eaton 00782113704487
9001KN206BP Schneider Electric 00785901030423

* All prices subject to change.

false