10250TS24 - LGD PLT SQ Off

Eaton

  • $12.51 (Each)
  • $12.51 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250TS24
Manufacturer
Eaton
Manufacturer's Part Number
10250TS24
Description
LGD PLT SQ Off
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square Legend Plate, Black, Legend: Off, 3/16 In High, White Letters
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113360430 / 00782113360430
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.51 (Each)
Resources
Attachments
 
 
10250TS24 - Specification Sheet
Images
 
 
10250TS24 - Video
 
10250TS24 - Small Image
 
10250TS24 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
LGD PLT SQ OFF
extra long description
ETN 10250TS24 LEGEND PLATE, OFF, 30
Product Type
Legend Plate, Off, 30.5MM
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, Square legend plate, Black, Legend: OFF, 3/16 In high, White letters
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250TS24
GTIN
00782113360430
UPC
782113360430
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.01
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat