10250TS31 - LGD PLT SQ Run

Eaton

  • $12.51 (Each)
  • $12.51 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
10250TS31
Manufacturer
Eaton
Manufacturer's Part Number
10250TS31
Description
LGD PLT SQ Run
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square Legend Plate, Black, Legend: Run, 3/16 In High, White Letters, Square
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113360508 / 00782113360508
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.51 (Each)
Resources
Images
 
 
10250TS31 - Video
 
10250TS31 - Small Image
 
10250TS31 - Large Image
Attachments
 
 
10250TS31 - Specification Sheet
Dimensions and Weight
Height
0.1
Depth
1.7
Width
1.7
Size
Square
Descriptions
Product Type
LGD PLT SQ Run
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, Square Legend Plate, Black, Legend: RUN, 3/16 In high, White letters, Square
Special Features
Used with 10250T Series, Pushbutton Operators and Indicating Lights
Description
LGD PLT SQ RUN
extra long description
ETN 10250TS31 LGD PLT SQ RUN
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
10250TS31
Brand
Eaton
GTIN
00782113360508
UPC
782113360508
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
You must have an account to view stock levels
There were no add-on items found for 10250TS31.

* All prices subject to change.