10250TS42 - LGD PLT SQ Off On

Eaton

  • $9.79 (Each)
  • $9.79 (Each)
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
10250TS42
Manufacturer
Eaton
Manufacturer's Part Number
10250TS42
Description
LGD PLT SQ Off On
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square 2-Position Legend Plate, Black, Legend: Off/On, 5/32 In High, White Letters, Square
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113360614 / 00782113360614
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.79 (Each)
Resources
Images
 
 
10250TS42 - Video
 
10250TS42 - Small Image
 
10250TS42 - Large Image
Attachments
 
 
10250TS42 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.1
Depth
1.7
Width
1.7
Size
Square
Descriptions
Product Type
LGD PLT SQ Off On
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
LGD PLT SQ OFF ON
extra long description
ETN 10250TS42 LGD PLT SQ OFF ON
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, Square 2-Position Legend Plate, Black, Legend: OFF/ON, 5/32 In high, White letters, Square
Special Features
Used with 10250T Series, Selector Switch and Roto-Push Operators
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TS42
GTIN
00782113360614
UPC
782113360614
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TS42.
Jump To:

Cross Referenced

These items are similar to 10250TS42 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TM42 Eaton 00782113204147
10250TS42 Eaton 00782113360614
104PXN1BP057 GENERAL ELECTRIC n/a
CR104PXN1BP057 GENERAL ELECTRIC 00783166291184
5B528 WW GRAINGER n/a
800TX529 Rockwell Automation n/a
CBFNPE24 Rockwell Automation n/a
90013TN244 Schneider Electric n/a
9001DTN244 Schneider Electric n/a
9001KN244 Schneider Electric 00785901916116
ZB3BY12367 Schneider Electric n/a
187P036H01 Westinghouse n/a

* All prices subject to change.

Begin Live Chat