10250TS51 - LGD PLT SQ Hand Off Auto

Eaton

  • $11.98 (Each)
  • $11.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250TS51
Manufacturer
Eaton
Manufacturer's Part Number
10250TS51
Description
LGD PLT SQ Hand Off Auto
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square 3-Position Legend Plate, Black, Legend: Hand/Off/Auto, 1/8 In High, White Letters, Square
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113360706 / 00782113360706
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.98 (Each)
Resources
Attachments
 
 
10250TS51 - Specification Sheet
Images
 
 
10250TS51 - Video
 
10250TS51 - Small Image
 
10250TS51 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Square
Descriptions
Product Type
LGD PLT SQ Hand Off Auto
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
LGD PLT SQ HAND OFF AUTO
extra long description
ETN 10250TS51 LGD PLT SQ HAND OFF A
Special Features
Used with 10250T Series, Selector Switch and Roto-Push Operators
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, Square 3-Position Legend Plate, Black, Legend: HAND/OFF/AUTO, 1/8 In high, White letters, Square
Additional Information
media
Yes
dimensions
1.7000 IN X 1.7000 IN X 0.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TS51
GTIN
00782113360706
UPC
782113360706
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat