10250TS53 - LGD PLT SQ Open Off Close

Eaton

  • $12.51 (Each)
  • $12.51 (Each)
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
10250TS53
Manufacturer
Eaton
Manufacturer's Part Number
10250TS53
Description
LGD PLT SQ Open Off Close
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square 3-Position Legend Plate, Black, Legend: Open/Off/Close, 1/8 In High, White Letters, Standard
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113360713 / 00782113360713
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.51 (Each)
Resources
Images
 
 
10250TS53 - Video
 
10250TS53 - Small Image
 
10250TS53 - Large Image
Attachments
 
 
10250TS53 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.1
Depth
1.7
Width
1.7
Size
Standard, square
Descriptions
Product Type
LGD PLT SQ Open Off Close
Description
LGD PLT SQ OPEN OFF CLOSE
extra long description
ETN 10250TS53 LGD PLT SQ OPEN OFF C
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, Square 3-Position Legend Plate, Black, Legend: OPEN/OFF/CLOSE, 1/8 In high, White letters, Standard
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250TS53
GTIN
00782113360713
UPC
782113360713
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TS53.
Jump To:

Cross Referenced

These items are similar to 10250TS53 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TM53 Eaton 00782113224503
10250TS53 Eaton 00782113360713
CR104PXN1BP077 GENERAL ELECTRIC 00783166291375
6HD92 WW GRAINGER n/a
800TX533 Rockwell Automation n/a
9001KN263 Schneider Electric 00785901917915
ZB3BY12388 Schneider Electric n/a

* All prices subject to change.

Begin Live Chat