11100RQD03 - Ac/DC Right Angle Thru Beam Source Wide Angle With

Eaton

  • $241.77 (Each)
  • $241.77 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11100RQD03
Manufacturer
Eaton
Manufacturer's Part Number
11100RQD03
Description
Ac/DC Right Angle Thru Beam Source Wide Angle With
Eaton Comet 18MM Tubular Photoelectric Sensor, Through Beam, Right Angle, Power, Dual Key Micro, 4 Pin, 20-264 Vac 50/60 HZ, 15-30 VDC (NPN)
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113843377 / 00782113843377
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$241.77 (Each)
Resources
Tech Bulletins
 
 
11100RQD03 - Tech Bulletin
Attachments
 
 
11100RQD03 - Specification Sheet
Images
 
 
11100RQD03 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Dual key micro
Dimensions and Weight
Width
0.47
Height
0.71
Length
2.55
Descriptions
Description
AC/DC RIGHT ANGLE THRU BEAM SOURCE WIDE ANGLE WITH
Product Type
18MM TB Source Ra, 20-264VACDC, Micro Conn
extra long description
ETN 11100RQD03 18MM TB SOURCE RA,20
Features
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Long Description
Eaton Comet 18mm tubular photoelectric sensor,Through Beam, Right Angle, Power, Dual key micro, 4 pin, 20-264 Vac 50/60 Hz, 15-30 Vdc (NPN)
Additional Information
dimensions
2.5500 IN X 0.4700 IN X 0.7100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
11100RQD03
GTIN
00782113843377
UPC
782113843377
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Tubular photoelectric sensor
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-4° to 158°F (-20° to 70°C)
standard
cUL Recognized,UL Recognized
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat