12100R6513 - Comet Thru-Beam Detector Wide Angle Right Angle Ac

Eaton

  • $273.07 (Each)
  • $273.07 (Each)

Availability: Currently Out Of Stock
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
12100R6513
Manufacturer
Eaton
Manufacturer's Part Number
12100R6513
Description
Comet Thru-Beam Detector Wide Angle Right Angle Ac
Eaton Comet 18MM Tubular Photoelectric Sensor, Through Beam, 20 FT Range, Right Angle, Output On, 6.6 FT, 300 Ma Ac/DC At 20-264 Vac/15-30 VDC, PVC, Ac: L1 Switched, DC: NPN Open Collector, 20-264 Vac 50/60 HZ, 15-30 VDC (NPN)
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113821962 / 00782113821962
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$273.07 (Each)
Resources
Tech Bulletins
 
 
12100R6513 - Tech Bulletin
Attachments
 
 
12100R6513 - Specification Sheet
Images
 
 
12100R6513 - Large Image
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
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Description
COMET THRU-BEAM DETECTOR WIDE ANGLE RIGHT ANGLE AC
Product Type
18MM TB Detector, Wide Ang, RT Ang, Ac/
extra long description
ETN 12100R6513 18MM TB DETECTOR,WID
Long Description
Eaton Comet 18mm tubular photoelectric sensor, Through Beam, 20 ft range, Right Angle, Output ON, 6.6 ft, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, PVC, AC: L1 switched, DC: NPN open collector, 20-264 Vac 50/60 Hz, 15-30 Vdc (NPN)
Additional Information
dimensions
2.5500 IN X 0.4700 IN X 0.7100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
12100R6513
GTIN
00782113821962
UPC
782113821962
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-4° to 158°F (-20° to 70°C)
standard
cUL Recognized,UL Recognized
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat