12100RQD03 - Ac/DC Right Angle Thru Beam Detector Wide Angle Wi

Eaton

  • $344.36 (Each)
  • $344.36 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12100RQD03
Manufacturer
Eaton
Manufacturer's Part Number
12100RQD03
Description
Ac/DC Right Angle Thru Beam Detector Wide Angle Wi
Eaton Comet 18MM Tubular Photoelectric Sensor, Through Beam, Right Angle, Output On, Dual Key Micro, 300 Ma Ac/DC At 20-264 Vac/15-30 VDC, 4 Pin, Ac: L1 Switched, DC: NPN Open Collector, 20-264 Vac 50/60 HZ, 15-30 VDC (NPN)
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113843452 / 00782113843452
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$344.36 (Each)
Resources
Tech Bulletins
 
 
12100RQD03 - Tech Bulletin
Attachments
 
 
12100RQD03 - Specification Sheet
Images
 
 
12100RQD03 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Dual key micro
Dimensions and Weight
Width
0.47
Height
0.71
Length
2.55
Descriptions
Features
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Description
AC/DC RIGHT ANGLE THRU BEAM DETECTOR WIDE ANGLE WI
Long Description
Eaton Comet 18mm tubular photoelectric sensor, Through Beam, Right Angle, Output ON, Dual key micro, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, 4 pin, AC: L1 switched, DC: NPN open collector, 20-264 Vac 50/60 Hz, 15-30 Vdc (NPN)
Product Type
Acdc RT Ang TB Detector, Wide Ang W/
extra long description
ETN 12100RQD03 ACDC RT ANG TB DETEC
Additional Information
dimensions
2.5500 IN X 0.4700 IN X 0.7100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
12100RQD03
GTIN
00782113843452
UPC
782113843452
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Tubular photoelectric sensor
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-4° to 158°F (-20° to 70°C)
standard
cUL Recognized,UL Recognized
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat