13100AQD07 - DC 24 Inch Standard Prox Withmicro Connector

Eaton

  • $305.60 (Each)
  • $305.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
13100AQD07
Manufacturer
Eaton
Manufacturer's Part Number
13100AQD07
Description
DC 24 Inch Standard Prox Withmicro Connector
Eaton Moeller® Series E58 Diffuse Reflective Sensor, SN=610MM, 4L, 10-30VDC, NPN, PNP, M18, Insulated Material, M12
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113843551 / 00782113843551
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$305.60 (Each)
Resources
Tech Bulletins
 
 
13100AQD07 - Tech Bulletin
Images
 
 
13100AQD07 - Large Image
Other Links
 
 
13100AQD07 - Other
 
13100AQD07 - Other
Attachments
 
 
13100AQD07 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Ind Facilities & Factories - Facility: Power Distribution and Control
connection
M12
Descriptions
Features
Eaton's E58 harsh-duty series sensors are among the most rugged and best-sealed photoelectric sensors. Stainless steel, PVDF and tempered glass components are mechanically assembled using Vitron seals to ensure resistance to chemicals and moisture intrusion. These sensors withstand heavy shock and vibration while providing unparalleled optical performance.
Product Type
Eaton Comet 18MM Tubular Photoelectric Sensor
Description
DC 24 INCH STANDARD PROX WITHMICRO CONNECTOR
Long Description
Eaton Moeller® series E58 Diffuse reflective sensor, Sn=610mm, 4L, 10-30VDC, NPN, PNP, M18, insulated material, M12
Additional Information
dimensions
2.2000 IN X 0.4700 IN X 0.7100 IN
Coil Voltage
CH
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
13100AQD07
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00782113843551
UPC
782113843551
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
cUL Recognized,UL Recognized
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat