13100AQD07 - DC 24 Inch Standard Prox Withmicro Connector

Eaton

  • $396.64 (Each)
  • $396.64 (Each)

In-Stock: 4 available at other locations ( find a store with stock)
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
13100AQD07
Manufacturer
Eaton
Manufacturer's Part Number
13100AQD07
Description
DC 24 Inch Standard Prox Withmicro Connector
Eaton Moeller® Series E58 Diffuse Reflective Sensor, SN=610MM, 4L, 10-30VDC, NPN, PNP, M18, Insulated Material, M12
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/EAN/GTIN
782113843551 / 4015081323746 / 04015081323746
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$396.64 (Each)
Stock Availability
Springfield
0 (Find nearest stock)
All Stores
4
Resources
Tech Bulletins
 
 
13100AQD07 - Tech Bulletin
Images
 
 
13100AQD07 - Small Image
 
13100AQD07 - Large Image
Attachments
 
 
13100AQD07 - Specification Sheet
Other Links
 
 
13100AQD07 - Other
 
13100AQD07 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Connector M12
Dimensions and Weight
Height
2
Length
6.25
Width
5.25
Descriptions
Description
DC 24 INCH STANDARD PROX WITHMICRO CONNECTOR
Extra Long Description
ETN 13100AQD07 DC 24" STANDARD PROX
Features
Eaton's E58 harsh-duty series sensors are among the most rugged and best-sealed photoelectric sensors. Stainless steel, PVDF and tempered glass components are mechanically assembled using Vitron seals to ensure resistance to chemicals and moisture intrusion. These sensors withstand heavy shock and vibration while providing unparalleled optical performance.
Long Description
Eaton Moeller® series E58 Diffuse reflective sensor, Sn=610mm, 4L, 10-30VDC, NPN, PNP, M18, insulated material, M12
Product Type
DC 24" Standard Prox W/Micro Conn
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
13100AQD07
GTIN
04015081323746
UPC
782113843551
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Diffuse reflective sensor
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Vehicles: On-Road - PickUp & Delivery: FoodCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerElec Assemblies, Panels & EOEM - Control Panels for MachinesCommercial / Institutional Buildings / Structures - Building Automation and Monitorin
Operating Temperature
-40° to 158°F (-40° to 70°C)
Standard
CSA Class No.: 3211-07,CSA-C22.2 No. 14,CE,UL Recognized,UL Category Control No.: NRKH, NRKH7,UL 508,CSA,cUL Recognized,CSA File No.: 50513,UL,IEC/EN 60947-5-2,UL File No.: E117028,cUL Recognized,UL Category Control No.: NRKH, NRKH7,CSA Class No.: 3211-07,CSA,CE,CSA File No.: 50513,UL Recognized,CSA-C22.2 No. 14,IEC/EN 60947-5-2,UL File No.: E117028,UL,UL 508
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Springfield Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
3 View Store

A-L

Location Stock Available
Hope
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat