13101AF1217 - 4" PPX 18MM DC W/12' Cable

Eaton

  • $362.50 (Each)
  • $362.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
13101AF1217
Manufacturer
Eaton
Manufacturer's Part Number
13101AF1217
Description
4" PPX 18MM DC W/12' Cable
Eaton Comet 18MM Tubular Photoelectric Sensor, Forward Viewing, Sensor Dist 4 In, 100 Ma PNP, 250 Ma NPN Max DC, NPN/PNP Open Coll, 100 Ma PNP, 250 Ma NPN At 10-30 VDC, 12 FT(3.7M) Cable, 10-30 VDC Input, Background Suppression
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113014128 / 00782113014128
Weight per unit
0.381 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$362.50 (Each)
Resources
Attachments
 
 
13101AF1217 - Specification Sheet
Images
 
 
13101AF1217 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
12 ft (3.7 m) cable
Descriptions
Product Type
4" PPX 18MM DC W/12' Cable
Description
4" PPX 18MM DC W/12' CABLE
extra long description
ETN 13101AF1217 4" PPX 18MM DC W/12
Features
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Long Description
Eaton Comet 18mm tubular photoelectric sensor, Forward Viewing, Sensor dist 4 in, 100 mA PNP, 250 mA NPN max DC, NPN/PNP Open coll, 100 mA PNP, 250 mA NPN at 10-30 Vdc, 12 Ft(3.7m) Cable, 10-30 Vdc input, Background Suppression
Additional Information
dimensions
0.4700 IN X 0.7100 IN X 2.6000 IN
Manufacturer Information
Manufacturers Part Number
13101AF1217
Brand
Eaton
GTIN
00782113014128
UPC
782113014128
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight per each
0.381
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
Contact Manufacturer
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat